Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Dishes
Petri Dishes D 150 mm H 25 mm Tissue-Culture Treated - Pack of 60
By Merck
Order Code:
ZT2913507S
£499.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
499.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-dishes/petri-dishes-d-150-mm-h-25-mm-tissue-culture-treated-pack-of-60/p/ZT2913507S
Add to quotation
View all Lab Dishes
Description
MERCK THIRD PARTY petri dishes d 150 mm h 25 mm tissue-culture treated CLS430599-60EA
Specifications
Specifications for Petri Dishes D 150 mm H 25 mm Tissue-Culture Treated - Pack of 60
Pack Size
60
Product Code
CLS430599-60EA
Material
Round, Polystyrene
Surface Area
148cm²
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome