Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Dishes
Pyrex Glass Petri Dish, Base Ext Diam 114mm, Conver Int Diam 115mm, Size 120x20mm PK10
By Pyrex
Order Code:
ZT1266423S
£379.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
379.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-dishes/pyrex-glass-petri-dish-base-ext-diam-114mm-conver-int-diam-115mm-size-120x20mm-pk10/p/ZT1266423S
Add to quotation
View all Lab Dishes
Description
Petri Dish 114mm Pyrex
Specifications
Specifications for Pyrex Glass Petri Dish, Base Ext Diam 114mm, Conver Int Diam 115mm, Size 120x20mm PK10
Sterility
Non-Sterile
Pack Size
10
Product Code
P35372
Material
Borosilicate Glass
Shape
Round
Vents
No
Pack Quantity
10
Product Type
Petri Dishes
Compartments
1
Height
20mm
Width
120mm
Size
10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome