Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Dishes
Select Petri Dish TV 90mm PK500
By Sls Select
Order Code:
ZT1274431S
£119.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
119.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-dishes/select-petri-dish-tv-90mm-pk500/p/ZT1274431S
Add to quotation
View all Lab Dishes
Description
Select Petri Dish TV 90mm
Specifications
Technical Information
Specifications for Select Petri Dish TV 90mm PK500
Sterility
Aseptically manufactured
Product Code
SLS2002
Pack Size
500
Shape
Round
Material
Polystyrene
Vents
3
Pack Quantity
500
Product Type
Petri Dishes
Width
90mm
Compartments
1
Size
500
Height
15mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome