Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Dishes
SLS Select 140mm TV Petri Dish PK120
By Sls Select
Order Code:
ZT1267975S
£189.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
189.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-dishes/sls-select-140mm-tv-petri-dish-pk120/p/ZT1267975S
Add to quotation
View all Lab Dishes
Description
SLS Select 140mm TV Petri Dish
Specifications
Technical Information
Specifications for SLS Select 140mm TV Petri Dish PK120
Sterility
Sterile
Pack Size
120
Product Code
PET3007
Material
Polystyrene
Shape
Round
Vents
3
Pack Quantity
120
Product Type
Petri Dishes
Height
20mm
Compartments
1
Size
120
Width
140mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome