Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Dishes
SLS Select 65mm TV Contact Plate PK720
By Sls Select
Order Code:
ZT1267876S
£299.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
299.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-dishes/sls-select-65mm-tv-contact-plate-pk720/p/ZT1267876S
Add to quotation
View all Lab Dishes
Description
SLS Select 65mm TV Contact Plate
Specifications
Technical Information
Specifications for SLS Select 65mm TV Contact Plate PK720
Material
Polystyrene
Product Code
PET3003
Pack Size
720
Shape
Round
Vents
3
Sterility
Aseptically Manufactured
Pack Quantity
720
Product Type
Petri Dishes
Compartments
1
Size
720
Width
65mm
Height
14.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome