Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Dishes
SLS Select 90mm Petri Dish, Low Style, Triple Vent PK720
By Sls Select
Order Code:
ZT1266532S
£259.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
259.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-dishes/sls-select-90mm-petri-dish-low-style-triple-vent-pk720/p/ZT1266532S
Add to quotation
View all Lab Dishes
Description
Petri dish 90mm Low style Triple vent
Specifications
Technical Information
Specifications for SLS Select 90mm Petri Dish, Low Style, Triple Vent PK720
Product Code
P903S720
Pack Size
720
Vents
3
Pack Quantity
720
Product Type
Petri Dishes
Size
720
Width
90mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome