Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Dishes
Sterilin Contact Plate 55mm 504 PK300
By Sterilin
Order Code:
ZT1267903S
£529.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 10th Feb
In Stock
GBP
529.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-dishes/sterilin-contact-plate-55mm-504-pk300/p/ZT1267903S
Add to quotation
View all Lab Dishes
Description
Sterilin Contact Plate 55mm 504
Specifications
Technical Information
Specifications for Sterilin Contact Plate 55mm 504 PK300
Pack Size
300
Product Code
PET2024
Sterility
Aseptically Manufactured
Shape
Round
Vents
3
Pack Quantity
300
Product Type
Petri Dishes
Size
300
Width
67mm
Compartments
1
Height
10.4mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome