Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Dishes
Sterilin Petri Dish 2 Compartment 90mm PK500
By Sterilin
Order Code:
ZT1267803S
£399.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
399.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-dishes/sterilin-petri-dish-2-compartment-90mm-pk500/p/ZT1267803S
Add to quotation
View all Lab Dishes
Description
Sterilin Petri Dish 2 Compartment 90mm
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for Sterilin Petri Dish 2 Compartment 90mm PK500
Sterility
Aseptically manufactured
Product Code
PET2014
Pack Size
500
Shape
Round
Vents
3
Pack Quantity
500
Product Type
Petri Dishes
Width
90mm
Height
16mm
Compartments
2
Size
500
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome