Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Dishes
Sterilin Petri Dish 50mm Deep 124 PK500
By Sterilin
Order Code:
ZT1267906S
£559.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
559.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-dishes/sterilin-petri-dish-50mm-deep-124-pk500/p/ZT1267906S
Add to quotation
View all Lab Dishes
Description
Sterilin Petri Dish 50mm Deep 124
Specifications
Technical Information
Specifications for Sterilin Petri Dish 50mm Deep 124 PK500
Sterility
Aseptically manufactured
Pack Size
500
Product Code
PET2022
Shape
Round
Vents
1
Pack Quantity
500
Product Type
Petri Dishes
Height
20.3mm
Size
500
Width
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome