Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Dishes
Sterilin Petri Dish 50mm Shallow 122 PK700
By Sterilin
Order Code:
ZT1267807S
£469.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
469.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-dishes/sterilin-petri-dish-50mm-shallow-122-pk700/p/ZT1267807S
Add to quotation
View all Lab Dishes
Description
Sterilin Petri Dish 50mm Shallow 122
Specifications
Technical Information
Specifications for Sterilin Petri Dish 50mm Shallow 122 PK700
Sterility
Aseptically manufactured
Pack Size
700
Product Code
PET2020
Shape
Round
Vents
1
Pack Quantity
700
Product Type
Petri Dishes
Size
700
Compartments
1
Height
14mm
Width
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome