Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Dishes
Sterilin Petri Dish 90mm SV Sterile 101/IRR. PK500
By Sterilin
Order Code:
ZT1267732S
£369.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
369.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-dishes/sterilin-petri-dish-90mm-sv-sterile-101-irr-pk500/p/ZT1267732S
Add to quotation
View all Lab Dishes
Description
Sterilin Petri Dish 90mm SV Sterile 101/IRR.
Specifications
Technical Information
Specifications for Sterilin Petri Dish 90mm SV Sterile 101/IRR. PK500
Sterility
Sterile
Pack Size
500
Product Code
PET2001
Material
Polystyrene
Shape
Round
Vents
1
Pack Quantity
500
Product Type
Petri Dishes
Compartments
1
Height
15.9mm
Width
90mm
Size
500
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome