Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Dishes
Sterilin Petri Dish 90mm TV Sterile 101V/1RR PK500
By Sterilin
Order Code:
ZT1267855S
£359.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
359.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-dishes/sterilin-petri-dish-90mm-tv-sterile-101v-1rr-pk500/p/ZT1267855S
Add to quotation
View all Lab Dishes
Description
Sterilin Petri Dish 90mm TV Sterile 101V/1RR
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for Sterilin Petri Dish 90mm TV Sterile 101V/1RR PK500
Sterility
Sterile
Pack Size
500
Product Code
PET2003
Material
Polystyrene
Shape
Round
Vents
3
Pack Quantity
500
Product Type
Petri Dishes
Size
500
Compartments
1
Height
16.1mm
Width
90mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome