Nalgene Single-Use Sterile Carboy HDPE (Handles Sold Separately BOT0006) 20L PK6

Order Code: ZT1249074S

£1,139.99 Inc VAT (20%)


Description

Sterile Carboy 20L

Specifications for Nalgene Single-Use Sterile Carboy HDPE (Handles Sold Separately BOT0006) 20L PK6
  • Material
    PP
  • Pack Size
    6
  • Product Code
    BOT0004
  • Colour
    Natural
  • Product Type
    Plastic Bottles
  • Capacity
    20000ml
  • Dimensions (Diameter x H)
    284 x 502mm
  • Size
    6
  • Cap Colour
    White
  • Closure Size
    64mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome