Extraction Unit Model HF.EA.8678 for Technical Ventilation of Up to 4 Cabinets with Exhaust Air Monitoring

Order Code: ZT1714070S

£1,599.99 Inc VAT (20%)


Description

pbExtraction units/modules for installation on the cabinet or wall mounting ready to plug-in, easy and quick installation/b/pp class="Produkt-FT-Fett"Safe capturing of escaping vapours and gases at the point where they are released or producedbr //pp class="Produkt-FT-Bulletpoints"Suitable for 10 times air change/pp class="Produkt-FT-Bulletpoints"Extraction air monitoring with integrated pressure leak detector/pp class="Produkt-FT-Bulletpoints"Connecting fitting DN 100/140/pp class="Produkt-FT-Bulletpoints"ATEX compliant:span class="ex-ce-Zeichen"C`/span II 3/-G Ex c llC T4/pp class="Produkt-FT-Bulletpoints"Housing made of sheet steel powder-coated/pp class="Produkt-FT-Fett"With extraction air monitoring/pp class="Produkt-FT-Bulletpoints"Integrated pressure leak detector/pp class="Produkt-FT-Bulletpoints"The green LED turns off in case of failure and the red LED lights up/pp class="Produkt-FT-Fett"For wall-mounting/pp class="Produkt-FT-Bulletpoints"Including mounting kit/p

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Extraction Unit Model HF.EA.8678 for Technical Ventilation of Up to 4 Cabinets with Exhaust Air Monitoring
  • Product Type
    Extraction Unit
  • Material
    Sheet steel
    Powder-coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome