Ventilation Kit - With Fume Monitoring Device - On Hazardous Goods Storage Cupboards, HxWxD 200 X 200 X 400mm

Order Code: ZT2694651S

£2,199.99 Inc VAT (20%)


Description

Ventilation kit, with fume monitoring device, on hazardous goods storage cupboards, HxWxD 200 x 200 x 400 mm. Supplied = assembled. Height = 200 mm. Width = 200 mm. Depth = 400 mm. Noise level = 35 dB (A) Material = sheet steel. Colour = light grey. Power = 0.045 kW. Voltage = 230 V. Frequency = 50 Hz. Strength of current = 0.35 A. Product type = accessories for hazardous goods storage cupboards. Detection of vapours and gases directly at the hazardous goods storage cupboard. With fume monitoring device - red and green indicator lamps show the function status. Ventilation kit to place on top of the safety cabinet - ready to plug in for straightforward and fast installation. Reliable detection of any vapours and gases escaping at the point of emission or origin. Particularly quiet, ideal for use directly in the work environment. Complete with mains cable and plug. Connection fitting NW 75. ATEX compliant: C II 3/-G Ex c llC T4. With fume monitoring device. Integrated pressure sensor. In the event of a fault, the green indicator lamp goes out and the red indicator lamp lights up.

See full description
Specifications for Ventilation Kit - With Fume Monitoring Device - On Hazardous Goods Storage Cupboards, HxWxD 200 X 200 X 400mm
  • Material
    Sheet Steel
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Depth
    400mm
  • Width
    200mm
  • Height
    200mm
  • Noise Level
    35dBA
  • Strength of Current
    0.35A
  • Voltage
    230V
  • Frequency
    50Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome