Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Heaters
Lab Incubators
Female Nut BSPP L/H 6mm
Order Code:
ZT2927702S
£26.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£26.99
0%
5 - 9
£25.91
4%
10 +
£24.83
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-incubators/female-nut-bspp-l-h-6mm/p/ZT2927702S
Add to quotation
View all Lab Incubators
Description
Female Nut BSPP L/H 6mm GAS1092
Tags:
#BulkDiscount
Specifications
Specifications for Female Nut BSPP L/H 6mm
Pack Size
Each
Product Code
GAS1092
Product Type
Incubator Accessories
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome