Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Heaters
Lab Incubators
Refrigerated Cooled Incubator 150L
By Labcold
Order Code:
ZT2991949S
£5,399.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
5399.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-incubators/refrigerated-cooled-incubator-150l/p/ZT2991949S
Add to quotation
View all Lab Incubators
Description
LABCOLD Refrigerated Cooled Incubator 150L RLSD01503
Specifications
Specifications for Refrigerated Cooled Incubator 150L
Pack Size
Each
Product Code
RLSD01503
Product Type
Cooled Incubators
Capacity
570L
Temperature Range
+5 to +40°C