Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Heaters
Lab Incubators
Refrigerated Cooled Incubator 570L
By Labcold
Order Code:
ZT2991961S
£11,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
11999.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-incubators/refrigerated-cooled-incubator-570l/p/ZT2991961S
Add to quotation
View all Lab Incubators
Description
LABCOLD Refrigerated Cooled Incubator 570L RLSD0600
Specifications
Technical Information
Specifications for Refrigerated Cooled Incubator 570L
Pack Size
Each
Product Code
RLSD0600
Product Type
Cooled Incubators
Capacity
570L
Temperature Range
+5 to +40°C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome