Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Heaters
Lab Incubators
Refrigerated Cooled Incubator Glass Door 150L
By Labcold
Order Code:
ZT2991521S
£6,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
6999.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-incubators/refrigerated-cooled-incubator-glass-door-150l/p/ZT2991521S
Add to quotation
View all Lab Incubators
Description
LABCOLD Refrigerated Cooled Incubator Glass Door 150L RLCG01503
Specifications
Specifications for Refrigerated Cooled Incubator Glass Door 150L
Product Code
RLCG01503
Pack Size
Each
Product Type
Cooled Incubators
Capacity
570L
Temperature Range
+5 to +40°C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome