Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Heaters
Lab Incubators
Refrigerated Cooled Incubator Glass Door 340L
By Labcold
Order Code:
ZT2991483S
£7,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
7999.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-incubators/refrigerated-cooled-incubator-glass-door-340l/p/ZT2991483S
Add to quotation
View all Lab Incubators
Description
LABCOLD Refrigerated Cooled Incubator Glass Door 340L RLCG03401
Specifications
Specifications for Refrigerated Cooled Incubator Glass Door 340L
Pack Size
Each
Product Code
RLCG03401
Product Type
Cooled Incubators
Capacity
570L
Temperature Range
+5 to +40°C