7557 Science Delicate Task Wipes White (24-Carton)
0
1
2
3
4
5
6
7
8
9
10
11
12

7557 Science Delicate Task Wipes White (24-Carton)

Order Code: ZT1025228P

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£67.158%


Description

Effective cleaning of equipment, materials and working environments is important to ensure the accuracy, stability and longevity of your lab. Kimtech Science provides wipes for delicate tasks, designed to maintain cleanliness in your laboratory or working environment. The light duty, 2-ply wipes are suitable for a variety of precision wiping tasks such as the cleaning of delicate glassware, equipment and surfaces. Lenses, slides and optical instruments can be wiped with ease. Made from 100% pure fibre, giving high absorbency and a soft feel, the white-coloured wipes are chemically inert allowing use with solvents and chemicals. The wipes are also dispensed from a flexible pop-up box, to ensure clean and fast dispensing, even while on the move. Suitable for use within laboratories in manufacturing and healthcare, as well as industry sectors including optical, laser and electronics, the wipes feature low-lint tissue softness, making them ideal for delicate cleaning applications. They are also suitable for cleaning liquids and dust, and are equipped with anti-static dispensing to reduce lint and antistatic discharge. 24 cartons x 100 sheets, 2 ply, white (2,400 total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for 7557 Science Delicate Task Wipes White (24-Carton)
  • Series
    7557
  • Length
    210mm
  • Number of Ply
    2
  • Box Quantity
    100
  • Colour
    White
  • Width
    200mm
  • MFR Part No.
    7557
  • Type
    Wipes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome