Audio GO Work Black Wireless Bluetooth 3.5mm Connector Headset for PC Mac and Mobile

Order Code: ZT2123999S

£56.99 Inc VAT (20%)


Description

JLab Audio GO Work Black Wireless Bluetooth 3.5mm Connector Headset for PC Mac and Mobile Meet the GO Work wireless on-ear headset, perfect for everyday office life. Enjoy clear calls and video calls - and never forget to un-mute with the mute-indicator-light at the end of the boom mic. The powerful boom mic can be rotated up, when youíre focused independently or down to allow colleagues to hear just you (not the dog barking or the doorbell). Transition from mobile to laptop without touching any settings and enjoy GO Work wired while stationary at your computer or wireless for more mobility to multitask.

Connect wirelessly via Bluetooth to your PC, Mac, mobile and more. Or plug-in with the included USB-C to 3.5mm cable. Plus with Bluetooth multipoint technology you can connect to any two devices simultaneously. Transition from mobile to laptop without touching any settings.

C3 Calling uses dual microphones: One mic picks up your voice and the other eliminates environmental sounds around you so that your voice remains crystal clear anytime, anywhere.

Youíll get a full 45+-hour work week on one charge - and all-day comfort with Cloud Foam earcups. Rotate the boom microphone for listening only - and back down to take a call or video conference.

Quickly toggle the mute function via the controls on the headset. A red LED at the end of the boom mic easily indicates whether mute is on. No more of the dreaded ëyouíre mutedí on video conferences.

Be in complete control to play/pause, answer/reject, volume, mute and track control with the convenient multi-functional buttons located on the headset. Or choose between two EQ settings: Work or Music mode.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Audio GO Work Black Wireless Bluetooth 3.5mm Connector Headset for PC Mac and Mobile
  • Cable Length
    1.5m
  • Headset Type
    Binaural
  • Depth
    190mm
  • Width
    67.8mm
  • Height
    176mm
  • Connection
    Bluetooth 5
  • Battery Life
    45+ Hours
  • Weight
    170g
  • Function
    PC and Mobile Headset
  • Product Type
    On Ear Headset
    Headsets & Microphones
  • Microphone
    Yes
  • Colour
    Black