Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Lab Instruments Accessories
Cryobox for Cryotubes 2 mL Green Colour
Order Code:
ZT2919106S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-instruments-accessories/cryobox-for-cryotubes-2-ml-green-colour/p/ZT2919106S
Add to quotation
View all Lab Instruments Accessories
Description
Cryobox for cryotubes 2 mL green colour DD139730
Tags:
#BulkDiscount
Specifications
Specifications for Cryobox for Cryotubes 2 mL Green Colour
Product Code
DD139730
Pack Size
Each
Colour
Green
Material
Polypropylene
Product Type
Cryoboxes
Type
Boxes, divided
Array
9 x 9
Tube Capacity
81
Size
Each
For Tubes
2ml
Minimum Temperature
90°C
Dimensions (W x D x H)
130 x 130 x 50mm