Nalgene Cryobox Undivided PK4

Order Code: ZT1254347S

£89.99 Inc VAT (20%)
£92.993% off


Description

Nalgene Cryobox Undivided

Specifications for Nalgene Cryobox Undivided PK4
  • Material
    Polycarbonate
  • Product Code
    CRY8306
  • Pack Size
    4
  • Colour
    White
  • Product Type
    Cryoboxes
  • Type
    Boxes, undivided
  • Minimum Temperature
    150°C
  • Array
    Undivided
  • Dimensions (W x D x H)
    133 x 133 x 51mm
  • Size
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome