0
1

Nalgene System 100 Cryobox PK10

Order Code: ZT1254394S

£203.99 Inc VAT (20%)


Description

Nalgene System 100 Cryobox

Specifications for Nalgene System 100 Cryobox PK10
  • Material
    Polycarbonate
  • Product Code
    CRY8305
  • Pack Size
    10
  • Colour
    Blue
  • Product Type
    Cryoboxes
  • Type
    Boxes, divided
  • Size
    10
  • Tube Capacity
    100
  • Dimensions (W x D x H)
    133 x 133 x 52mm
  • Minimum Temperature
    196°C
  • Array
    10 x 10
  • For Tubes
    1 - 1.5ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome