QUICK ON Universal Box, LxWxH 293 X 100 X 99mm, Jet Black

Order Code: ZT2728368S

£199.99 Inc VAT (20%)


Description

QUICK ON universal box, LxWxH 293 x 100 x 99 mm, jet black. Supplied = pre-assembled, final assembly by customer. Length = 293 mm. Width = 100 mm. Height = 99 mm. Colour = jet black RAL 9005. Product type = accessories for machine protective fencing. The QUICK ON system provides a wide range of accessories that ensure safety equipment can be kept clean and tidy. The organisation system is a practical everyday aid that help to ensure all documents, tools and information can be found in the right place. Unnecessary delays and downtime are minimised. The QUICK ON universal box is easy to install without any tools, as it can be suspended from the mesh of the protective fencing using two tabs and clamped in place. Assembly to the tool display wall is also possible.

See full description
Specifications for QUICK ON Universal Box, LxWxH 293 X 100 X 99mm, Jet Black
  • Colour
    Jet Black
  • Length
    293mm
  • Height
    99mm
  • Width
    100mm