0
1
2
3
4
5
6
7
8
9
10
11
12

Science Precision Wipes 7551 - 15 boxes x 198 sheets, 1 ply, white

Order Code: ZT1029677X

£179.99 Inc VAT (20%)


Description

Effective cleaning of equipment, materials and working environments is important to ensure the accuracy, stability and longevity of your lab. Kimtech Science provides wipes for delicate tasks, designed to maintain cleanliness in your laboratory or working environment. The light duty, 1-ply wipes are suitable for a variety of precision wiping tasks such as the cleaning of delicate glassware, equipment and surfaces. Lenses, slides and optical instruments can be wiped with ease. Made from 100% pure fibre, giving high absorbency and a soft feel, the white-coloured wipes are chemically inert allowing use with solvents and chemicals. The wipes are also dispensed from a flexible pop-up box, to ensure clean and fast dispensing, even while on the move. Suitable for use within laboratories in manufacturing and healthcare, as well as industry sectors including optical, laser and electronics, the wipes feature low-lint tissue softness, making them ideal for delicate cleaning applications. They are also suitable for cleaning liquids and dust, and are equipped with anti-static dispensing to reduce lint and antistatic discharge. 15 boxes x 198 sheets, 1 ply, white (2,970 total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Science Precision Wipes 7551 - 15 boxes x 198 sheets, 1 ply, white
  • Number of Ply
    1
  • Sheet Length
    300mm
  • Sleeves per Box
    15
  • Sheet Width
    300mm
  • Colour
    White
  • Sheets Per Pack
    2940
  • Sheets Per Sleeve
    196
  • MFR Part No.
    7551
  • Series
    7551
  • Fold Type
    Unfolded
  • Grade
    Medium
  • Type
    Wipes
  • Pack Quantity
    15
  • Sheets Per Roll
    2940

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome