Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Lab Instruments Accessories
Vaccine Transport Bag 10L
By Labcold
Order Code:
ZT2995133S
£259.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
259.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-instruments-accessories/vaccine-transport-bag-10l/p/ZT2995133S
Add to quotation
View all Lab Instruments Accessories
Description
LABCOLD Vaccine Transport Bag 10L REF4112
Specifications
Technical Information
Specifications for Vaccine Transport Bag 10L
Product Code
REF4112
Pack Size
Each
Product Type
Portable Refrigerators
Capacity
3L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome