Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Needles & Syringes
20973 Syringe 1702N 25Ul
By Hamilton
Order Code:
ZT2833490S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-needles-and-syringes/20973-syringe-1702n-25ul/p/ZT2833490S
Add to quotation
View all Lab Needles & Syringes
Description
HAMILTON Syringe 1702N 25Ul 20973
Specifications
Specifications for 20973 Syringe 1702N 25Ul
Product Code
20973
Pack Size
Each
Product Type
Syringes with Needles
Hazard Class
6.2
UN Number
3373
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome