Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Needles & Syringes
Agani Needle 18Gx38mm Pink Disposable - Pack of 100
Order Code:
ZT3050768S
£14.99
Inc VAT (20%)
£15.49
3% off
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-needles-and-syringes/agani-needle-18gx38mm-pink-disposable-pack-of-100/p/ZT3050768S
Add to quotation
View all Lab Needles & Syringes
Description
Agani Needle 18Gx38mm Pink Disposable SYR6222
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Agani Needle 18Gx38mm Pink Disposable - Pack of 100
Pack Size
100
Product Code
SYR6222
Pack Quantity
100
Product Type
Needles
Size
100
Length
38mm
Gauge
18