Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Needles & Syringes
Agani Needle 21Gx38mm Green Disposable - Pack of 100
Order Code:
ZT3050744S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-needles-and-syringes/agani-needle-21gx38mm-green-disposable-pack-of-100/p/ZT3050744S
Add to quotation
View all Lab Needles & Syringes
Description
Agani Needle 21Gx38mm Green Disposable SYR6238
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Agani Needle 21Gx38mm Green Disposable - Pack of 100
Product Code
SYR6238
Pack Size
100
Pack Quantity
100
Product Type
Needles
Gauge
21
Length
38mm
Size
100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome