Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Needles & Syringes
Agani Needle 21Gx50mm Green Disposable - Pack of 100
Order Code:
ZT3050721S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 - 19
£14.71
8%
20 +
£14.07
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-needles-and-syringes/agani-needle-21gx50mm-green-disposable-pack-of-100/p/ZT3050721S
Add to quotation
View all Lab Needles & Syringes
Description
Agani Needle 21Gx50mm Green Disposable SYR6240
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Agani Needle 21Gx50mm Green Disposable - Pack of 100
Product Code
SYR6240
Pack Size
100
Pack Quantity
100
Product Type
Needles
Gauge
21
Length
50mm
Size
100