Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Needles & Syringes
Agani Needle 23Gx16mm Blue Disposable - Pack of 100
Order Code:
ZT3050720S
£14.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.39
0%
5 - 9
£13.81
4%
10 - 19
£13.24
8%
20 +
£12.66
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
14.39
https://www.zoro.co.uk/shop/laboratory-equipment/lab-needles-and-syringes/agani-needle-23gx16mm-blue-disposable-pack-of-100/p/ZT3050720S
Add to quotation
View all Lab Needles & Syringes
Description
Agani Needle 23Gx16mm Blue Disposable SYR6242
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Agani Needle 23Gx16mm Blue Disposable - Pack of 100
Pack Size
100
Product Code
SYR6242
Pack Quantity
100
Product Type
Needles
Size
100
Gauge
23
Length
16mm