Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Needles & Syringes
Glass Syringe 10ml Metal Tip With Luer Lock
Order Code:
ZT3050481S
£17.39
Inc VAT (20%)
£17.99
3% off
Quantity
Price
Discount
1 - 4
£17.39
0%
5 - 9
£16.69
4%
10 - 19
£16.00
8%
20 +
£15.30
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
17.39
https://www.zoro.co.uk/shop/laboratory-equipment/lab-needles-and-syringes/glass-syringe-10ml-metal-tip-with-luer-lock/p/ZT3050481S
Add to quotation
View all Lab Needles & Syringes
Description
Glass Syringe 10ml Metal Tip With Luer Lock SYR2108
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Glass Syringe 10ml Metal Tip With Luer Lock
Pack Size
Each
Product Code
SYR2108
Product Type
Glass Syringes