Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Needles & Syringes
Syringe 95n 26s/2"/2 - 20906-U
By Merck
Order Code:
ZT2833200S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-needles-and-syringes/syringe-95n-26s-2-inch-2-20906-u/p/ZT2833200S
Add to quotation
View all Lab Needles & Syringes
Description
MERCK THIRD PARTY Syringe 95n 26s/2"/2 20906-U
Specifications
Specifications for Syringe 95n 26s/2"/2 - 20906-U
Pack Size
Each
Product Code
20906-U
Product Type
Syringes & Vials
Material
stainless steel needle (point style 2)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome