Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Needles & Syringes
Syringe All Glass Fortuna Optimaluer- Lock Tip 20 ml 1 ml Graduations
By Merck
Order Code:
ZT3066186S
£46.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£46.99
0%
5 - 9
£45.11
4%
10 +
£43.23
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
46.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-needles-and-syringes/syringe-all-glass-fortuna-optimaluer-lock-tip-20-ml-1-ml-graduations/p/ZT3066186S
Add to quotation
View all Lab Needles & Syringes
Description
MERCK THIRD PARTY Syringe all glass fortuna optimaluer- lock tip 20 ml 1 ml graduations Z314560-1EA
Tags:
#BulkDiscount
Specifications
Specifications for Syringe All Glass Fortuna Optimaluer- Lock Tip 20 ml 1 ml Graduations
Product Code
Z314560-1EA
Pack Size
Each
Material
Borosilicate Glass
Product Type
Glass Syringes