Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Heaters
Lab Ovens & heaters
Benchmark Four-Block Digital Dry Bath 230V EACH
By Benchmark
Order Code:
ZT1247145S
£2,099.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 5th Dec
In Stock
GBP
2099.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-ovens-and-heaters/benchmark-four-block-digital-dry-bath-230v-each/p/ZT1247145S
Add to quotation
View all Lab Ovens & heaters
Description
Four-Block Digital Dry Bath 230V
Specifications
Specifications for Benchmark Four-Block Digital Dry Bath 230V EACH
Pack Size
Each
Product Code
BLO1272
Product Type
Block Heaters
Number of Block Positions
4
Temperature Range
Ambient +5 to 130°C
Dimensions (W x D x H)
220 x 355 x 80mm
Display
Yes
Control Type
Digital
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome