Benchmark MyBlock HL Mini Dry Bath with Heated Lid EACH

Order Code: ZT1246928S

£999.99 Inc VAT (20%)


Description

MyBlock HL Mini Dry Bath with Heated Lid 100-240V

Specifications for Benchmark MyBlock HL Mini Dry Bath with Heated Lid EACH
  • Product Code
    BLO1236
  • Pack Size
    Each
  • Product Type
    Block Heaters
  • Dimensions (W x D x H)
    105 x 150 x 115mm
  • Control Type
    Digital
  • Number of Block Positions
    1
  • Temperature Range
    Ambient +5 to 100°C
    Ambient + 5 to 100°C
  • Weight
    1kg
  • Display
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome