Benchmark MyBlock Mini dry bath with Heating and Cooling 100-240V EACH

Order Code: ZT1246964S

£1,499.99 Inc VAT (20%)
£1,599.996% off


Description

MyBlock Mini dry bath with Heating and Cooling 100-240V

Specifications for Benchmark MyBlock Mini dry bath with Heating and Cooling 100-240V EACH
  • Product Code
    BLO1238
  • Pack Size
    Each
  • Product Type
    Block Heaters
  • Number of Block Positions
    1
  • Control Type
    Digital
  • Weight
    1kg
  • Display
    Yes
  • Temperature Range
    25 to 100°C
  • Dimensions (W x D x H)
    110 x 162 x 140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome