Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Heaters
Lab Ovens & heaters
Crucible Tong 300mm - FUR1692
By Nabertherm
Order Code:
ZT2927159S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£95.99
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-ovens-and-heaters/crucible-tong-300mm-fur1692/p/ZT2927159S
Add to quotation
View all Lab Ovens & heaters
Description
NABERTHERM Crucible tong 300mm FUR1692
Tags:
#BulkDiscount
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome