Digital dry block heater /cooler

Order Code: ZT1246702S

£2,599.99 Inc VAT (20%)


Description

Grant Digital Dry Block Heater and Cooler. -3C to +150C. Independently Controlled. Blocks sold separately EACH

Specifications for Digital dry block heater /cooler
  • Pack Size
    Each
  • Product Code
    BLO1094
  • Product Type
    Block Heaters
  • Dimensions (W x D x H)
    295 x 285 x 220mm
  • Weight
    5.6kg
  • Temperature Range
    3 to 150°C
  • Control Type
    Digital
  • Number of Block Positions
    2
  • Display
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome