isoBlock digi dry bath w 2 indep controlled chamb w/ blocks 230V

Order Code: ZT1247085S

£1,739.99 Inc VAT (20%)


Description

Benchmark isoBlock -digital dry bath with two independently controlled chambers without blocks 230V EACH

Specifications for isoBlock digi dry bath w 2 indep controlled chamb w/ blocks 230V
  • Pack Size
    Each
  • Product Code
    BLO1268
  • Product Type
    Block Heaters
  • Temperature Range
    Ambient +5 to 105°C
  • Display
    Yes
  • Number of Block Positions
    2
  • Control Type
    Digital
  • Dimensions (W x D x H)
    160 x 365 x 130mm
  • Weight
    4.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome