Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Heaters
Lab Ovens & heaters
Multi-Purpose Horiz Oven - 320L
By Genlab
Order Code:
ZT2979390S
£6,599.99
Inc VAT (20%)
£6,999.99
5.5% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
6599.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-ovens-and-heaters/multi-purpose-horiz-oven-320l/p/ZT2979390S
Add to quotation
View all Lab Ovens & heaters
Description
GENLAB Multi Purpose Horiz Oven - 320L OVE2010
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for Multi-Purpose Horiz Oven - 320L
Pack Size
Each
Product Code
OVE2010
Product Type
Laboratory Ovens
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome