Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Heaters
Lab Ovens & heaters
Oven/Incubator Shelf for 150L Model
By LTE
Order Code:
ZT2979256S
£162.99
Inc VAT (20%)
£169.99
4% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
162.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-ovens-and-heaters/oven-incubator-shelf-for-150l-model/p/ZT2979256S
Add to quotation
View all Lab Ovens & heaters
Description
LTE Oven/Incubator Shelf for 150L Model OVE1768
Specifications
Specifications for Oven/Incubator Shelf for 150L Model
Pack Size
Each
Product Code
OVE1768
Product Type
Oven Accessories
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome