Stuart SBH130 2 Block Heater Analogue 130 C EACH

Order Code: ZT1248166S

£1,099.99 Inc VAT (20%)


Description

Block Heater Stuart SBH130

Specifications for Stuart SBH130 2 Block Heater Analogue 130 C EACH
  • Pack Size
    Each
  • Product Code
    BLO5000
  • Product Type
    Block Heaters
  • Dimensions (W x D x H)
    235 x 280 x 115mm
  • Number of Block Positions
    2
  • Temperature Range
    Ambient +8 to 130°C
  • Weight
    2.1kg
  • Model
    BH-200-2
  • Control Type
    Analog
  • Display
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome