Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Heaters
Lab Ovens & heaters
Techne DB100/2TC Dri-Block Heater for 2 Blocks Twin Control 5-100 Deg C EACH
By Techne
Order Code:
ZT1246635S
£2,099.99
Inc VAT (20%)
£2,199.99
4.5% off
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
2099.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-ovens-and-heaters/techne-db100-2tc-dri-block-heater-for-2-blocks-twin-control-5-100-deg-c-each/p/ZT1246635S
Add to quotation
View all Lab Ovens & heaters
Description
Dri Block Heater 100c for 2 Blocks
Specifications
Technical Information
Specifications for Techne DB100/2TC Dri-Block Heater for 2 Blocks Twin Control 5-100 Deg C EACH
Product Code
BLO1034
Pack Size
Each
Product Type
Block Heaters
Weight
5kg
Control Type
Digital
Temperature Range
Ambient +5 to 100°C
Number of Block Positions
2
Display
Yes
Dimensions (W x D x H)
202 x 260 x 105mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome