Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Heaters
Lab Ovens & heaters
Techne Digital DriBlock Heater DB-3D with RS232 Ambient to 200C EACH
By Techne
Order Code:
ZT1247368S
£1,799.99
Inc VAT (20%)
£1,899.99
5% off
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
1799.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-ovens-and-heaters/techne-digital-driblock-heater-db-3d-with-rs232-ambient-to-200c-each/p/ZT1247368S
Add to quotation
View all Lab Ovens & heaters
Description
Techne Digital Dri Block Heater DB-3D
Tags:
#ReducedPrice
Specifications
Specifications for Techne Digital DriBlock Heater DB-3D with RS232 Ambient to 200C EACH
Product Code
BLO2005
Pack Size
Each
Product Type
Block Heaters
Display
Yes
Number of Block Positions
3
Control Type
Digital
Temperature Range
Ambient to 200°C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome