Techne Plastic Spacer Half-Width for use with Dri-Block Heaters PK2

Order Code: ZT1247630S

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£53.754%


Description

Techne Plastic Spacer Half-Width

Specifications for Techne Plastic Spacer Half-Width for use with Dri-Block Heaters PK2
  • Product Code
    BLO2134
  • Pack Size
    2
  • Product Type
    Block Heater Accessories
  • Gas Intake Nozzle Diameter
    6.35mm
  • Maximum Vertical Travel
    320mm
  • Maximum Gas Pressure
    Must Not Exceed 2psi
  • Maximum Gas Usage
    15L/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome