Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Lab Scales & Balances
Accuris A Balance TX Series T Screen 62gx0.00001g
By Benchmark
Order Code:
ZT2902569S
£5,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
5999.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-scales-and-balances/accuris-a-balance-tx-series-t-screen-62gx0-00001g/p/ZT2902569S
Add to quotation
View all Lab Scales & Balances
Description
BENCHMARK Accuris A Balance Tx Series T Screen 62gx0.00001g BAL1245
Specifications
Specifications for Accuris A Balance TX Series T Screen 62gx0.00001g
Pack Size
Each
Product Code
BAL1245
Capacity
62/120g
Calibration
Internal
Product Type
Analytical Balances
Readability
0.01/0.1mg
Pan Dimensions
Ø 80mm
Dimensions (W x D x H)
216 x 330 x 343mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome