AnD Balance ADI HL-200I EACH

Order Code: ZT1247753S

£102.99 Inc VAT (20%)


Description

Balance ADI HL-200I

Specifications for AnD Balance ADI HL-200I EACH
  • Pack Size
    Each
  • Product Code
    BAL2499
  • Capacity
    200g
  • Product Type
    Precision Balances
  • Calibration
    External
  • Pan Dimensions
    Ø 130mm
  • Readability
    0.1g
  • Dimensions (W x D x H)
    130 x 192 x 51mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome